This item is Discontinued.

Morse Chucking Reamer, Series 2655M, 8 mm Dia, 6 Overall Length, Straight Shank, 02792 Shank Dia, 6 Fl 22529

Chucking Reamer, Series 2655M, 8 mm Dia, 6 Overall Length, Straight Shank, 02792 Shank Dia, 6 Fl (Discontinued)

  • Mfr # 22529
  • Zoro # G508024161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22529
Zoro #
G508024161
UPC #
686125225292
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 2655M, 8 mm Dia, 6 in Overall Length, Straight Shank, 02792 in Shank Dia, 6 Flutes, Straight Flute, 112 in Flute Length, HSSCo 8, Bright, Right Hand Cutting, Applicable Materials Inconel, High Alloy Steel, Stainless Steel, Titanium and other DifficulttoReam Materialsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.