Chucking Reamer, Series 5655, 1 Dia, 1012 Overall Length, Straight Shank, 78 Shank Dia, 8 Flu

  • Mfr # 55264

  • Zoro # G908024204


product price:  $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55264
Zoro #
G908024204
UPC #
686125552640
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5655, 1 in Dia, 1012 in Overall Length, Straight Shank, 78 in Shank Dia, 8 Flutes, Straight Flute, 234 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.