Chucking Reamer, Series 5655, 1116 Dia, 9 Overall Length, Straight Shank, 916 Shank Dia, 6 Flu

  • Mfr # 55244

  • Zoro # G408022984


product price:  $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55244
Zoro #
G408022984
UPC #
686125552442
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5655, 1116 in Dia, 9 in Overall Length, Straight Shank, 916 in Shank Dia, 6 Flutes, Straight Flute, 214 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.