Chucking Reamer, Series 5655, 1532 Dia, 7 Overall Length, Straight Shank, 38 Shank Dia, 4 Flut

  • Mfr # 55230

  • Zoro # G208024218


product price:  $97.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55230
Zoro #
G208024218
UPC #
686125552305
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5655, 1532 in Dia, 7 in Overall Length, Straight Shank, 38 in Shank Dia, 4 Flutes, Straight Flute, 134 in Flute Length, Alloy Steel Body with Carbide Tip, Bright, Right Hand Cutting, Applicable Materials Cast Iron, Plastic, Steel and other Abrasive NonFerrous Metalp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.