This item is Discontinued.

Morse Chucking Reamer, Series 5661, 01605 Dia, 212 Overall Length, Straight Shank, 4 Flutes, Straigh 54228

Chucking Reamer, Series 5661, 01605 Dia, 212 Overall Length, Straight Shank, 4 Flutes, Straigh (Discontinued)

  • Mfr # 54228
  • Zoro # G208023617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54228
Zoro #
G208023617
UPC #
686125542283
Country of Origin
United States

Description

pMorse Chucking Reamer, Series 5661, 01605 in Dia, 212 in Overall Length, Straight Shank, 4 Flutes, Straight Flute, 34 in Flute Length, Solid Carbide, Bright, Right Hand Cutting, Applicable Materials Ferrous, NonFerrous Metal, Steel, Alloy Steel, Stainless Steel, Plastic and Aluminump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.