Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircSawBlade, Teeth:60, Carbide, 125 RPM

  • Mfr # ICNT36060FSB

  • Zoro # G706003029


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Arbor Size
1 15/16 in
Application
Metal Cutting
Cutting Depth
6 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICNT36060FSB
Zoro #
G706003029
UPC #
050326203234
Country of Origin
United States

Dimensions

Arbor Size
1 15/16 in
Cutting Depth
6 in
Cutting Depth in Solid Stock
6 in
Blade Dia. - Metric
360 mm
Cut Width
0.11 in
Blade Dia. - English
14 3/16 in
Overall Diameter - Imperial
14 3/16 in
Overall Diameter - Metric
360 mm

Details

Item
Circular Saw Blade
Number of Teeth
60
Application
Metal Cutting
Tip Material
Carbide
For Use With Saw Type
Circular Saw
Blade Mounting Holes
4/14/80, 4/16/80
Metal Cutting Type
Thin Metal
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Max. Blade Speed
125 RPM
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
For Workpiece Material
Compatible Product Type
Circular Saw
Speed - Maximum
125 RPM

Description

Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 3/16 in, Max. Blade Speed 125 RPM, Arbor Size 1 15/16 in, Blade Mounting Holes 4/14/80, 4/16/80, Number of Teeth 60, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.