Zoro Homepage

CircSawBlade, Teeth:60, Carbide, 155 RPM

  • Mfr # ICTNK28560FSB

  • Zoro # G706003074


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Arbor Size
1 1/4 in
Tip Material
Carbide
Cutting Depth
6 in
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICTNK28560FSB
Zoro #
G706003074
UPC #
050326203173
Country of Origin
United States

Dimensions

Arbor Size
1 1/4 in
Cutting Depth
6 in
Blade Dia. - Metric
285 mm
Cutting Depth in Solid Stock
6 in
Blade Dia. - English
11 1/4 in
Cut Width
0.08 in
Overall Diameter - Imperial
11 1/4 in
Overall Diameter - Metric
285 mm

Details

Item
Circular Saw Blade
Number of Teeth
60
Tip Material
Carbide
Application
Metal Cutting
For Use With Saw Type
Circular Saw
Blade Mounting Holes
4/11/63, 4/9/50
Metal Cutting Type
Thin Metal
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Max. Blade Speed
155 RPM
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Compatible Product Type
Circular Saw
Speed - Maximum
155 RPM
For Workpiece Material

Description

Circular Saw Blade, Blade Dia. - Metric 285 mm, Blade Dia. - English 11 1/4 in, Max. Blade Speed 155 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 4/11/63, 4/9/50, Number of Teeth 60, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.08 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.