CircSawBlade, Teeth:72, Carbide, 180 RPM
Mfr # ICTNK25072FSB
Zoro # G206003062
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
72
Application
Metal Cutting
Cutting Depth
6 in
Arbor Size
1 1/4 in
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICTNK25072FSB
Zoro #
G206003062
UPC #
050326203159
Country of Origin
United States
Dimensions
Cutting Depth
6 in
Arbor Size
1 1/4 in
Blade Dia. - English
9 1/4 in
Cutting Depth in Solid Stock
6 in
Cut Width
0.08 in
Blade Dia. - Metric
250 mm
Overall Diameter - Imperial
9 13/16 in
Overall Diameter - Metric
250 mm
Details
Item
Circular Saw Blade
Number of Teeth
72
Application
Metal Cutting
Tip Material
Carbide
For Use With Saw Type
Circular Saw
Max. Blade Speed
180 RPM
Blade Mounting Holes
4/11/63, 4/9/50
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Metal Cutting Type
Thin Metal
For Workpiece Material
Compatible Product Type
Circular Saw
Speed - Maximum
180 RPM
Description
Circular Saw Blade, Blade Dia. - Metric 250 mm, Blade Dia. - English 9 1/4 in, Max. Blade Speed 180 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 4/11/63, 4/9/50, Number of Teeth 72, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.08 in, Tip Material Carbide, For Use With Saw Type Circular Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.