Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircSawBlade, Teeth:80, Carbide, 125 RPM

  • Mfr # ICAM36080FSB

  • Zoro # G506003083


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Arbor Size
1 9/16 in
Application
Metal Cutting
For Use With Saw Type
Circular Saw
Cutting Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICAM36080FSB
Zoro #
G506003083
UPC #
050326203210
Country of Origin
United States

Dimensions

Arbor Size
1 9/16 in
Cutting Depth
6 in
Blade Dia. - English
14 3/16 in
Blade Dia. - Metric
360 mm
Cutting Depth in Solid Stock
6 in
Cut Width
0.11 in
Overall Diameter - Metric
360 mm
Overall Diameter - Imperial
14 3/16 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Application
Metal Cutting
For Use With Saw Type
Circular Saw
Tip Material
Carbide
Max. Blade Speed
125 RPM
Blade Mounting Holes
4/11/90
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Metal Cutting Type
Thin Metal
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
For Workpiece Material
Aluminum, Carbon Steel, Case Hardened, Cast Iron, Chrome Alloy Steel, Chrome Moly Steel, Chrome Vanadium Steel, Chromium Steel, Duplex Alloys, Free Machining Steel, Low Alloy and High Speed Steels, Magnesium, Manganese Steel, Maraging Steel, Molybdenum Steel, Nickel and Tool Steel, Nickel Chrome Moly Steel, Nickel Moly Steel, Non-Ferrous Alloys - Aluminum, Non-Ferrous Alloys - Brass, Non-Ferrous Alloys - Bronze, Non-Ferrous Alloys - Copper, Non-Ferrous Alloys - Nickel Aluminum Bronze, Stainless Steel - Austenitic, Stainless Steel - Ferritic, Stainless Steel - General, Stainless Steel - Martensitic, Tantalum, Titanium Alloys, Tool Steel - Die Steels, Tool Steel - General, Tool Steel - Hot Work, Tool Steel - Mold Steels, Tool Steel - Water Hardening Steels
Speed - Maximum
125 RPM
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 3/16 in, Max. Blade Speed 125 RPM, Arbor Size 1 9/16 in, Blade Mounting Holes 4/11/90, Number of Teeth 80, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.