CircSawBlade, Teeth:80, Carbide, 125 RPM
Mfr # ICNT36080FSB
Zoro # G406003084
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
80
Application
Metal Cutting
Tip Material
Carbide
Cutting Depth
6 in
For Use With Saw Type
Circular Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICNT36080FSB
Zoro #
G406003084
UPC #
050326203241
Country of Origin
United States
Dimensions
Cutting Depth
6 in
Arbor Size
1 15/16 in
Cut Width
0.11 in
Blade Dia. - Metric
250 mm
Blade Dia. - English
9 1/4 in
Cutting Depth in Solid Stock
6 in
Overall Diameter - Imperial
14 3/16 in
Overall Diameter - Metric
360 mm
Details
Item
Circular Saw Blade
Number of Teeth
80
Application
Metal Cutting
Tip Material
Carbide
For Use With Saw Type
Circular Saw
Blade Mounting Holes
4/14/80, 4/16/80
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Max. Blade Speed
125 RPM
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Metal Cutting Type
Thin Metal
For Workpiece Material
Compatible Product Type
Circular Saw
Speed - Maximum
125 RPM
Description
Circular Saw Blade, Blade Dia. - Metric 250 mm, Blade Dia. - English 9 1/4 in, Max. Blade Speed 125 RPM, Arbor Size 1 15/16 in, Blade Mounting Holes 4/14/80, 4/16/80, Number of Teeth 80, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.