Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircSawBlade, Teeth:80, Carbide, 180 RPM

  • Mfr # ICTNK25080FSB

  • Zoro # G206003079


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Arbor Size
1 1/4 in
Cutting Depth
6 in
Tip Material
Carbide
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICTNK25080FSB
Zoro #
G206003079
UPC #
050326203166
Country of Origin
United States

Dimensions

Arbor Size
1 1/4 in
Cutting Depth
6 in
Blade Dia. - Metric
285 mm
Cut Width
0.08 in
Cutting Depth in Solid Stock
6 in
Blade Dia. - English
11 1/4 in
Overall Diameter - Metric
250 mm
Overall Diameter - Imperial
9 13/16 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Tip Material
Carbide
Application
Metal Cutting
For Use With Saw Type
Circular Saw
Blade Mounting Holes
4/11/63, 4/9/50
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Metal Cutting Type
Thin Metal
Max. Blade Speed
180 RPM
Speed - Maximum
180 RPM
Compatible Product Type
Circular Saw
For Workpiece Material

Description

Circular Saw Blade, Blade Dia. - Metric 285 mm, Blade Dia. - English 11 1/4 in, Max. Blade Speed 180 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 4/11/63, 4/9/50, Number of Teeth 80, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.08 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.