Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircSawBlade, Teeth:80, Carbide, 95 RPM

  • Mfr # ICNI46080FSB

  • Zoro # G306003061


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Application
Metal Cutting
For Use With Saw Type
Circular Saw
Tip Material
Carbide
Cutting Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICNI46080FSB
Zoro #
G306003061
UPC #
050326203296
Country of Origin
United States

Dimensions

Cutting Depth
6 in
Arbor Size
1 15/16 in
Blade Dia. - English
14 3/16 in
Blade Dia. - Metric
360 mm
Cut Width
0.11 in
Cutting Depth in Solid Stock
6 in
Overall Diameter - Metric
460 mm
Overall Diameter - Imperial
18 1/8 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Application
Metal Cutting
For Use With Saw Type
Circular Saw
Tip Material
Carbide
Metal Cutting Type
Thin Metal
Max. Blade Speed
95 RPM
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Blade Mounting Holes
4/16/80, 4/21/91
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Compatible Product Type
Circular Saw
For Workpiece Material
Speed - Maximum
95 RPM

Description

Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 3/16 in, Max. Blade Speed 95 RPM, Arbor Size 1 15/16 in, Blade Mounting Holes 4/16/80, 4/21/91, Number of Teeth 80, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.