Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Blade, 6-1/2in, 40T, 5/8 Arbor CSM6504058CLSC

Circular Saw Blade, 6-1/2in, 40T, 5/8 Arbor (Discontinued)

  • Mfr # CSM6504058CLSC
  • Zoro # G7613277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM6504058CLSC
Zoro #
G7613277
UPC #
050326100984
Country of Origin
United States

Dimensions

Blade Dia.
6 1/2 in
Plate Thickness
0.047 in

Details

Item
Circular Saw Blade
Tooth Grind
M-ATB
Kerf
0.063"
Max. RPM
4200
Arbor Hole
5/8"
Application
For Steel Cutting
Tip Material
Carbide
Hook Angle
0.0 Degrees
Number of Teeth
40
For Use With
6-1/2" Cordless Saws
Primary Saw Application
Metal
Blade Type
Metal Cutting
Diamond Knockout
No

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 0.0 Degrees , Tooth Grind M-ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Steel Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.