Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Blade, 6-1/2in, 56T, 5/8 Arbor CSM6505658CLAC

Circular Saw Blade, 6-1/2in, 56T, 5/8 Arbor (Discontinued)

  • Mfr # CSM6505658CLAC
  • Zoro # G7526023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM6505658CLAC
Zoro #
G7526023
UPC #
050326101738
Country of Origin
United States

Dimensions

Plate Thickness
0.047 in
Blade Dia.
6 1/2 in

Details

Item
Circular Saw Blade
Hook Angle
7.0 Degrees
Number of Teeth
56
Kerf
0.071"
Tip Material
Carbide
Application
For Aluminum
Diamond Knockout
No
Max. RPM
4200
Tooth Grind
AFB
Primary Saw Application
Metal
For Use With
6-1/2" Cordless Saws
Blade Type
Metal Cutting
Arbor Hole
5/8"

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 56, Tip Material Carbide, Hook Angle 7.0 Degrees , Tooth Grind AFB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.