Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM53850CLTSC
Zoro #
G9750571
UPC #
050326101769
Country of Origin
United States
Dimensions
Plate Thickness
0.047 in
Blade Dia.
5 3/8 in
Details
Item
Circular Saw Blade
Number of Teeth
50
Max. RPM
4200
Kerf
0.059"
Tooth Grind
ATB
Arbor Hole
25/32"
Application
For Cutting Metals
Hook Angle
10.0 Degrees
Tip Material
Carbide
Primary Saw Application
Metal
For Use With
Circular Saws
Blade Type
Metal Cutting
Diamond Knockout
No
Description
Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 50, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.