Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM744NSSC
Zoro #
G9048864
UPC #
050326101677
Country of Origin
United States
Dimensions
Blade Dia.
7 in
Plate Thickness
0.055 in
Details
Item
Circular Saw Blade
Arbor Hole
25/32"
Tip Material
Carbide
Number of Teeth
44
Diamond Knockout
No
Kerf
0.071"
Max. RPM
5800
Application
For Stainless Steel Cutting
Tooth Grind
MAPB
Hook Angle
7.0 Degrees
Primary Saw Application
Metal
Blade Type
Stainless Steel Cutting
For Use With
Metal Cutting Circular Saw Mfr. No. CSM7NXTB
Description
Circular Saw Blade, Blade Dia. 7 in, Diamond Knockout No, Number of Teeth 44, Tip Material Carbide, Hook Angle 7.0 Degrees , Tooth Grind MAPB, Blade Type Stainless Steel Cutting, Plate Thickness 0.055 in, Application For Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.