Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Blade, Carbide, 9 in. dia. CSM968NTSC

Circular Saw Blade, Carbide, 9 in. dia. (Discontinued)

  • Mfr # CSM968NTSC
  • Zoro # G8626231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM968NTSC
Zoro #
G8626231
UPC #
050326101813
Country of Origin
United States

Dimensions

Plate Thickness
0.055 in
Blade Dia.
9 in
Cutting Depth
3/16"

Details

Item
Circular Saw Blade
Tip Material
Carbide
Tooth Grind
ATB
Blade Type
Metal Cutting
Hook Angle
5.0 Degrees
For Use With
Mfr. No. CSM9NXTB
Diamond Knockout
No
Primary Saw Application
Metal
Number of Teeth
68
Arbor Hole
1"
Application
For Cutting Thin Steel
Kerf
0.071"
Max. RPM
3200

Description

Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout No, Number of Teeth 68, Tip Material Carbide, Hook Angle 5.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.055 in, Application For Cutting Thin Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.