Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM956NSSC
Zoro #
G9048882
UPC #
050326101691
Country of Origin
United States
Dimensions
Blade Dia.
9 in
Plate Thickness
0.055 in
Details
Item
Circular Saw Blade
For Use With
Metal Cutting Circular Saw Mfr. No. CSM9NXTB
Tooth Grind
MAPB
Tip Material
Carbide
Hook Angle
7.0 Degrees
Application
For Stainless Steel Cutting
Kerf
0.071"
Arbor Hole
1"
Primary Saw Application
Metal
Max. RPM
3200
Blade Type
Stainless Steel Cutting
Number of Teeth
56
Diamond Knockout
No
Description
Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout No, Number of Teeth 56, Tip Material Carbide, Hook Angle 7.0 Degrees , Tooth Grind MAPB, Blade Type Stainless Steel Cutting, Plate Thickness 0.055 in, Application For Stainless Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.