CircSawBlade, Teeth:100, Cermet, 125 RPM
- Mfr # ICAM360100FSB
- Zoro # G706003005
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
100
For Use With Saw Type
Circular Saw
Tip Material
Cermet
Application
Metal Cutting
Arbor Size
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICAM360100FSB
- Zoro #
- G706003005
- UPC #
- 050326203227
- Country of Origin
- United States
Dimensions
- Arbor Size
- 1 9/16 in
- Cutting Depth
- 6 in
- Blade Dia. - English
- 14 3/16 in
- Cutting Depth in Solid Stock
- 6 in
- Blade Dia. - Metric
- 360 mm
- Cut Width
- 0.11 in
- Overall Diameter - Metric
- 360 mm
- Overall Diameter - Imperial
- 14 3/16 in
Details
- Item
- Circular Saw Blade
- Number of Teeth
- 100
- For Use With Saw Type
- Circular Saw
- Tip Material
- Cermet
- Application
- Metal Cutting
- Primary Material Application
- Aluminum, High Alloy Steel, Stainless Steel
- Blade Mounting Holes
- 4/11/90
- Materials Cut
- Aluminum, High Alloy Steel, Stainless Steel
- Metal Cutting Type
- Thin Metal
- Max. Blade Speed
- 125 RPM
- For Workpiece Material
- Aluminum,Carbon Steel,Case Hardened,Cast Iron,Chrome Alloy Steel,Chrome Moly Steel,Chrome Vanadium Steel,Chromium Steel,Duplex Alloys,Free Machining Steel,Low Alloy and High Speed Steels,Magnesium,Manganese Steel,Maraging Steel,Molybdenum Steel,Nickel and Tool Steel,Nickel Chrome Moly Steel,Nickel Moly Steel,Non-Ferrous Alloys - Aluminum,Non-Ferrous Alloys - Brass,Non-Ferrous Alloys - Bronze,Non-Ferrous Alloys - Copper,Non-Ferrous Alloys - Nickel Aluminum Bronze,Stainless Steel - Austenitic,Stainless Steel - Ferritic,Stainless Steel - General,Stainless Steel - Martensitic,Tantalum,Titanium Alloys,Tool Steel - Die Steels,Tool Steel - General,Tool Steel - Hot Work,Tool Steel - Mold Steels,Tool Steel - Water Hardening Steels
- Speed - Maximum
- 125 RPM
- Compatible Product Type
- Circular Saw
Description
Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 3/16 in, Max. Blade Speed 125 RPM, Arbor Size 1 9/16 in, Blade Mounting Holes 4/11/90, Number of Teeth 100, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Cermet, For Use With Saw Type Circular Saw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.