CircSawBlade, Teeth:60, Carbide, 95 RPM

  • Mfr # ICNI46060FSB

  • Zoro # G706003043


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With Saw Type
Circular Saw
Application
Metal Cutting
Arbor Size
1 15/16 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICNI46060FSB
Zoro #
G706003043
UPC #
050326203289
Country of Origin
United States

Dimensions

Arbor Size
1 15/16 in
Cutting Depth
6 in
Cut Width
0.11 in
Blade Dia. - English
18 1/8 in
Blade Dia. - Metric
460 mm
Cutting Depth in Solid Stock
6 in
Overall Diameter - Imperial
18 1/8 in
Overall Diameter - Metric
460 mm

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With Saw Type
Circular Saw
Application
Metal Cutting
Tip Material
Carbide
Primary Material Application
Aluminum, High Alloy Steel, Stainless Steel
Metal Cutting Type
Thin Metal
Max. Blade Speed
95 RPM
Materials Cut
Aluminum, High Alloy Steel, Stainless Steel
Blade Mounting Holes
4/16/80, 4/21/90
For Workpiece Material
Aluminum, Carbon Steel, Case Hardened, Cast Iron, Chrome Alloy Steel, Chrome Moly Steel, Chrome Vanadium Steel, Chromium Steel, Duplex Alloys, Free Machining Steel, Low Alloy and High Speed Steels, Magnesium, Manganese Steel, Maraging Steel, Molybdenum Steel, Nickel and Tool Steel, Nickel Chrome Moly Steel, Nickel Moly Steel, Non-Ferrous Alloys - Aluminum, Non-Ferrous Alloys - Brass, Non-Ferrous Alloys - Bronze, Non-Ferrous Alloys - Copper, Non-Ferrous Alloys - Nickel Aluminum Bronze, Stainless Steel - Austenitic, Stainless Steel - Ferritic, Stainless Steel - General, Stainless Steel - Martensitic, Tantalum, Titanium Alloys, Tool Steel - Die Steels, Tool Steel - General, Tool Steel - Hot Work, Tool Steel - Mold Steels, Tool Steel - Water Hardening Steels
Compatible Product Type
Circular Saw
Speed - Maximum
95 RPM

Description

Circular Saw Blade, Blade Dia. - Metric 460 mm, Blade Dia. - English 18 1/8 in, Max. Blade Speed 95 RPM, Arbor Size 1 15/16 in, Blade Mounting Holes 4/16/80, 4/21/90, Number of Teeth 60, Cutting Depth in Solid Stock 6 in, Primary Material Application Aluminum, High Alloy Steel, Stainless Steel, Materials Cut Aluminum, High Alloy Steel, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide, For Use With Saw Type Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.