Zoro Homepage

Circular Saw Blades, 14-11/64in.dia., 60T

  • Mfr # ICAM36060CB

  • Zoro # G0606168


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Mfr. No. Tsune TK5C-101GL ,102GL, Kaltenback KMR-100AP, Kasto Speed C14
Blade Dia.
14 11/64 in
Primary Saw Application
Metal
Blade Type
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICAM36060CB
Zoro #
G0606168
UPC #
050326203081
Country of Origin
United States

Dimensions

Blade Dia.
14 11/64 in
Arbor Size
1 9/16 in
Blade Dia. - English
14 in
Blade Dia. - Metric
360 mm
Overall Diameter - Imperial
14 3/16 in
Cut Width
0.11 in
Overall Diameter - Metric
360 mm

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Mfr. No. Tsune TK5C-101GL ,102GL, Kaltenback KMR-100AP, Kasto Speed C14
Primary Saw Application
Metal
Blade Type
Metal Cutting
Arbor Hole
40mm
Application
Metal Cutting
Kerf
0.109"
Tip Material
Carbide
Max. Blade Speed
125 RPM
Blade Mounting Holes
4/11/90
For Workpiece Material
Speed - Maximum
100 RPM

Description

Circular Saw Blade, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 in, Max. Blade Speed 125 RPM, Arbor Size 1 9/16 in, Blade Mounting Holes 4/11/90, Number of Teeth 60, Cut Width 0.11 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.