Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blades, 16-1/2in.dia., 60T

  • Mfr # ICTS42060CB

  • Zoro # G0606125


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Mfr. No. Tsune TK5C-1016GL,102GL, Endo HS-36L
Primary Saw Application
Metal
Application
Metal Cutting
Blade Dia.
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICTS42060CB
Zoro #
G0606125
UPC #
050326203043
Country of Origin
United States

Dimensions

Blade Dia.
16 1/2 in
Arbor Size
1 15/16 in
Blade Dia. - English
16 1/2 in
Blade Dia. - Metric
420 mm
Cut Width
0.11 in
Overall Diameter - Imperial
16 9/16 in
Overall Diameter - Metric
420 mm

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Mfr. No. Tsune TK5C-1016GL,102GL, Endo HS-36L
Primary Saw Application
Metal
Application
Metal Cutting
Blade Type
Metal Cutting
Tip Material
Carbide
Kerf
0.109"
Arbor Hole
50mm
Blade Mounting Holes
4/16/80
Max. Blade Speed
105 RPM
For Workpiece Material
Speed - Maximum
85 RPM

Description

Circular Saw Blade, Blade Dia. - Metric 420 mm, Blade Dia. - English 16 1/2 in, Max. Blade Speed 105 RPM, Arbor Size 1 15/16 in, Blade Mounting Holes 4/16/80, Number of Teeth 60, Cut Width 0.11 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.