Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blades, 18-1/8in.dia., 60T

  • Mfr # ICNI46060CB

  • Zoro # G0606131


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Mfr. No. Nishijimax NHC100NA, Amada CM150AN, Everising P-1508
Blade Type
Metal Cutting
Tip Material
Carbide
Blade Dia.
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICNI46060CB
Zoro #
G0606131
UPC #
050326203050
Country of Origin
United States

Dimensions

Blade Dia.
18 1/8 in
Arbor Size
1 15/16 in
Blade Dia. - Metric
460 mm
Blade Dia. - English
18 in
Overall Diameter - Metric
460 mm
Overall Diameter - Imperial
18 1/8 in
Cut Width
0.11 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Mfr. No. Nishijimax NHC100NA, Amada CM150AN, Everising P-1508
Blade Type
Metal Cutting
Tip Material
Carbide
Primary Saw Application
Metal
Kerf
0.109"
Application
Metal Cutting
Arbor Hole
50mm
Blade Mounting Holes
4/16/80, 4/21/90
Max. Blade Speed
95 RPM
Speed - Maximum
75 RPM
For Workpiece Material

Description

Circular Saw Blade, Blade Dia. - Metric 460 mm, Blade Dia. - English 18 in, Max. Blade Speed 95 RPM, Arbor Size 1 15/16 in, Blade Mounting Holes 4/16/80, 4/21/90, Number of Teeth 60, Cut Width 0.11 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.