Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICNI46060SB
Zoro #
G0606055
UPC #
050326202015
Country of Origin
United States
Dimensions
Blade Dia.
18 1/8 in
Arbor Size
50 mm
Blade Dia. - Metric
460 mm
Blade Dia. - English
18 in
Details
Item
Circular Saw Blades
Kerf
0.109"
Arbor Hole
50mm
Number of Teeth
60
Primary Saw Application
Metal
For Use With
Mfr. No. Nishijimax NHC100NA, Amada CM150AN, Everising P-1508
Application
S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
Blade Type
Metal Cutting
Tip Material
Cerment
Max. Blade Speed
95 RPM
Blade Mounting Holes
4/16/80, 4/21/90
Description
Circular Saw Blades, Blade Dia. - Metric 460 mm, Blade Dia. - English 18 in, Max. Blade Speed 95 RPM, Arbor Size 50 mm, Blade Mounting Holes 4/16/80, 4/21/90, Number of Teeth 60, Tip Material Cermet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.