Zoro Homepage
This item is Discontinued.
Morse Circular Saw Blades, 9-13/16in.dia., 60T ICTNK28560SB

Circular Saw Blades, 9-13/16in.dia., 60T (Discontinued)

  • Mfr # ICTNK28560SB
  • Zoro # G0605991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICTNK28560SB
Zoro #
G0605991
UPC #
050326201384
Country of Origin
United States

Dimensions

Blade Dia.
9 13/16 in
Arbor Size
32 mm
Blade Dia. - Metric
285 mm
Blade Dia. - English
11 in

Details

Item
Circular Saw Blades
Kerf
0.078"
Application
S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
Blade Type
Metal Cutting
For Use With
Mfr. No. Everising P65A, Tsune TKC-50GL , 72GL, Nishijimax NHC-070NA, Kasto WAC-70
Primary Saw Application
Metal
Tip Material
Cerment
Arbor Hole
32mm
Number of Teeth
60
Blade Mounting Holes
4/11/63, 4/9/50
Max. Blade Speed
155 RPM

Description

Circular Saw Blades, Blade Dia. - Metric 285 mm, Blade Dia. - English 11 in, Max. Blade Speed 155 RPM, Arbor Size 32 mm, Blade Mounting Holes 4/11/63, 4/9/50, Number of Teeth 60, Tip Material Cermet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.