Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICTNK25080SB
Zoro #
G0605985
UPC #
050326201360
Country of Origin
United States
Dimensions
Blade Dia.
9 13/16 in
Arbor Size
32 mm
Blade Dia. - English
10 in
Blade Dia. - Metric
250 mm
Details
Item
Circular Saw Blades
Blade Type
Metal Cutting
Number of Teeth
80
Primary Saw Application
Metal
Tip Material
Cerment
Arbor Hole
32mm
Application
S Type, Use for Cutting 1/2-6 in Solid Pieces of Medium Grade Carbon Steel and High Alloy Steel
Kerf
0.078"
For Use With
Mfr. No. Tsune TK5C-50GL, Nishijimax NHC-050NA, Kasto (Wagner) WAC-70, Exact Cut MAC60
Max. Blade Speed
180 RPM
Blade Mounting Holes
4/11/63, 4/9/50
Description
Circular Saw Blades, Blade Dia. - Metric 250 mm, Blade Dia. - English 10 in, Max. Blade Speed 180 RPM, Arbor Size 32 mm, Blade Mounting Holes 4/11/63, 4/9/50, Number of Teeth 80, Tip Material Cermet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.