Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Bld, Crbde, 10 In, 72 Teeth CSM1072NAC

Circular Saw Bld, Crbde, 10 In, 72 Teeth (Discontinued)

  • Mfr # CSM1072NAC
  • Zoro # G4928777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1072NAC
Zoro #
G4928777
UPC #
050326101646
Country of Origin
United States

Dimensions

Cutting Depth
4"
Blade Dia.
10 in
Plate Thickness
0.071 in

Details

Item
Circular Saw Blade
Max. RPM
5500
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Diamond Knockout
No
Hook Angle
10 Degrees
Tooth Grind
TCG
Kerf
0.093"
Primary Saw Application
Metal
Arbor Hole
5/8"
Number of Teeth
72
Blade Type
Metal Cutting
For Use With
10" Circular Saw, Miter Saw
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tip Material
Carbide
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 72, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.