Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Bld, Crbde, 8 In, 42 Teeth CSM842NSC

Circular Saw Bld, Crbde, 8 In, 42 Teeth (Discontinued)

  • Mfr # CSM842NSC
  • Zoro # G4928752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM842NSC
Zoro #
G4928752
UPC #
050326101387
Country of Origin
United States

Dimensions

Plate Thickness
0.063 in
Cutting Depth
2-9/16"
Blade Dia.
8 in

Details

Item
Circular Saw Blade
Arbor Hole
5/8"
Hook Angle
10.0 Degrees
Diamond Knockout
No
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Tooth Grind
TCG
Kerf
0.079"
Primary Saw Application
Metal
Number of Teeth
42
Tip Material
Carbide
Blade Type
Metal Cutting
For Use With
Milwaukee Mfr. No. 6370-20
Max. RPM
5800

Description

Circular Saw Blade, Blade Dia. 8 in, Diamond Knockout No, Number of Teeth 42, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind TCG, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.