Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Bld, Crbde, 8 In, 60 Teeth CSM860NAC

Circular Saw Bld, Crbde, 8 In, 60 Teeth (Discontinued)

  • Mfr # CSM860NAC
  • Zoro # G4928734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSM860NAC
Zoro #
G4928734
UPC #
050326101622
Country of Origin
United States

Dimensions

Plate Thickness
0.063 in
Blade Dia.
8 in
Cutting Depth
2-9/16"
Arbor Size
5/8 in
Cut Width
0.085 in
Max. Cutting Depth
2 9/16 in

Details

Item
Circular Saw Blade
Arbor Hole
5/8"
Hook Angle
10 Degrees
Max. RPM
5800
For Use With
8" Metal Cutting Circular Saw
Blade Type
Metal Cutting
Number of Teeth
60
Diamond Knockout
No
Kerf
0.085"
Primary Saw Application
Metal
Tip Material
Carbide Tipped
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Tooth Grind
TCG
For Use With Saw Type
Circular Saws
Max. Blade Speed
5,800 RPM
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 2 9/16 in, Cut Width 0.085 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.