Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Bld, Crbde, 9 In, 48 Teeth CSM948NSC

Circular Saw Bld, Crbde, 9 In, 48 Teeth (Discontinued)

  • Mfr # CSM948NSC
  • Zoro # G0833603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM948NSC
Zoro #
G0833603
UPC #
050326101400
Country of Origin
United States

Dimensions

Blade Dia.
9 in
Cutting Depth
3-1/2"
Plate Thickness
0.063 in

Details

Item
Circular Saw Blade
Diamond Knockout
No
Max. RPM
3200
Kerf
0.079"
Arbor Hole
1"
Primary Saw Application
Metal
Number of Teeth
48
For Use With
Morse Metal Devil Mfr. No. CSM9MB, Evolution Steel Saw 5, Jancy MCSL09/MCSL09-2
Hook Angle
10.0 Degrees
Tip Material
Carbide
Tooth Grind
ATB
For Use With Saw Type
Metal Cutting Saws
Blade Type
Metal Cutting
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Description

Circular Saw Blade, Blade Dia. 9 in, Diamond Knockout No, Number of Teeth 48, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Metal Cutting Saws, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.