Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:10"

  • Mfr # 102773-WWG

  • Zoro # G410881067


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
5/8 in
For Use With Saw Type
Circular Saws
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Tip Material
Carbide
Blade Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102773-WWG
Zoro #
G410881067
UPC #
050326102773
Country of Origin
United States

Dimensions

Arbor Size
5/8 in
Blade Dia.
10 in
Blade Thickness
0.063 in
Cut Width
0.09 in
Overall Diameter
10 in
Overall Thickness
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
72
For Use With Saw Type
Circular Saws
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Tip Material
Carbide
Materials Cut
Aluminum, Aluminum 80/20, Brass Plate, Brass Trim (Thin), Copper, Copper Tubing, Non-Ferrous Metal
Primary Material Application
Metal
Metal Cutting Type
Thin Metal
Max. Blade Speed
5,200 RPM
For Workpiece Material
Aluminum, Non-Ferrous Metals
Compatible Product Type
Circular Saw
Speed - Maximum
5,200 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 5,200 RPM, Arbor Size 5/8 in, Diamond Knockout Not Applicable, Number of Teeth 72, Primary Material Application Metal, Materials Cut Aluminum, Aluminum 80/20, Brass Plate, Brass Trim (Thin), Copper, Copper Tubing, Non-Ferrous Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.063 in, Cut Width 0.09 in, Tip Material Carbide, For Use With Saw Type Circular Saws

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.