Zoro Homepage

CircularSawBlade, Carbide, Dia:12

  • Mfr # 102797-WWG

  • Zoro # G110881695


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With Saw Type
Circular Saws
Arbor Size
1 in
Blade Dia.
12 in
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102797-WWG
Zoro #
G110881695
UPC #
050326102797
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Blade Thickness
0.071 in
Cut Width
0.09 in
Overall Thickness
0.07 in
Overall Diameter
12 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With Saw Type
Circular Saws
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Tip Material
Carbide
Max. Blade Speed
1,800 RPM
Primary Material Application
Metal
Metal Cutting Type
Thin Metal
Materials Cut
Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut
Compatible Product Type
Circular Saw
For Workpiece Material
Steel
Speed - Maximum
1,800 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Diamond Knockout Not Applicable, Number of Teeth 60, Primary Material Application Metal, Materials Cut Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut, Wood Cutting Type Not Applicable, Blade Thickness 0.071 in, Cut Width 0.09 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.