Zoro Homepage

CircularSawBlade, Carbide, Dia:12"

  • Mfr # 102803-WWG

  • Zoro # G510881042


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Blade Dia.
12 in
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Arbor Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102803-WWG
Zoro #
G510881042
UPC #
050326102803
Country of Origin
United States

Dimensions

Blade Dia.
12 in
Arbor Size
1 in
Blade Thickness
0.063 in
Cut Width
0.09 in
Overall Diameter
12 in
Overall Thickness
0.06 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Materials Cut
Aluminum, Aluminum 80/20, Brass Plate, Brass Trim (Thin), Copper, Copper Tubing, Non-Ferrous Metal
Max. Blade Speed
3,800 RPM
Primary Material Application
Metal
Metal Cutting Type
Thin Metal
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum, Non-Ferrous Metals
Speed - Maximum
3,800 RPM
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Arbor Size 1 in, Diamond Knockout Not Applicable, Number of Teeth 80, Primary Material Application Metal, Materials Cut Aluminum, Aluminum 80/20, Brass Plate, Brass Trim (Thin), Copper, Copper Tubing, Non-Ferrous Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.063 in, Cut Width 0.09 in, Tip Material Carbide, For Use With Saw Type Circular Saws

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.