Zoro Homepage

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # 102599-WWG

  • Zoro # G010881313


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Arbor Size
5/8 in
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Blade Dia.
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102599-WWG
Zoro #
G010881313
UPC #
050326102599
Country of Origin
United States

Dimensions

Arbor Size
5/8 in
Blade Dia.
6 1/2 in
Blade Thickness
0.047 in
Cut Width
0.08 in
Overall Thickness
0.05 in
Overall Diameter
6 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
48
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Max. Blade Speed
4,200 RPM
Primary Material Application
Metal
Metal Cutting Type
Thin Metal
Materials Cut
Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Stainless Steel Pipe, Stainless Steel Plate, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut
For Workpiece Material
Stainless Steel
Product Type
Circular Saw Blade
Speed - Maximum
4,200 RPM
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 4,200 RPM, Arbor Size 5/8 in, Diamond Knockout Not Applicable, Number of Teeth 48, Primary Material Application Metal, Materials Cut Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Stainless Steel Pipe, Stainless Steel Plate, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.