Zoro Homepage

CircularSawBlade, Carbide, Dia:8

  • Mfr # 102711-WWG

  • Zoro # G206376531


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
56
Arbor Size
5/8 in
Diamond Knockout
Diamond Knockout Included
Blade Dia.
8 in
For Use With Saw Type
Metal Cutting Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102711-WWG
Zoro #
G206376531
UPC #
-
Country of Origin
United States

Dimensions

Arbor Size
5/8 in
Blade Dia.
8 in
Cut Width
0.06 in
Blade Thickness
0.055 in
Overall Thickness
0.06 in
Overall Diameter
8 in

Details

Item
Circular Saw Blade
Number of Teeth
56
Diamond Knockout
Diamond Knockout Included
For Use With Saw Type
Metal Cutting Circular Saw
Blade Type
Metal Cutting
Tip Material
Carbide
Application
Metal Cutting
Arbor Shape
Round
Materials Cut
Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc
Max. Blade Speed
5,800 RPM
Metal Cutting Type
Thin Steel
Primary Material Application
Stainless Steel
Compatible Product Type
Metal Cutting Circular Saw
For Workpiece Material
Stainless Steel
Product Type
Circular Saw Blade
Speed - Maximum
5,800 RPM

Description

Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 56, Primary Material Application Stainless Steel, Materials Cut Aluminum, Aluminum Extrusions, Angle Iron, Channel Iron, Copper, I-Beams, Lead, Pipe, Stainless Steel Plate, Steel, Steel Plate, Steel Studs, Thin Aluminum, Thin Steel, Tubing, Unistrut, Zinc, Blade Thickness 0.055 in, Cut Width 0.06 in, Tip Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.