Zoro Homepage

CircularSawBlade, Carbide, Dia:9"

  • Mfr # 102742-WWG

  • Zoro # G310881358


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Tip Material
Carbide
Blade Dia.
9 in
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
For Use With Saw Type
Circular Saws
Arbor Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102742-WWG
Zoro #
G310881358
UPC #
050326102742
Country of Origin
United States

Dimensions

Blade Dia.
9 in
Arbor Size
1 in
Cut Width
0.06 in
Blade Thickness
0.063 in
Overall Thickness
0.05 in
Overall Diameter
9 in

Details

Item
Circular Saw Blade
Number of Teeth
64
Tip Material
Carbide
Application
Automotive, Construction, DIY, Electrical, Fabricators, HVAC, Plumbing
For Use With Saw Type
Circular Saws
Max. Blade Speed
3,200 RPM
Primary Material Application
Metal
Materials Cut
Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Stainless Steel Pipe, Stainless Steel Plate, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut
Metal Cutting Type
Thin Metal
Compatible Product Type
Circular Saw
Speed - Maximum
3,200 RPM
For Workpiece Material
Stainless Steel
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 9 in, Max. Blade Speed 3,200 RPM, Arbor Size 1 in, Diamond Knockout Not Applicable, Number of Teeth 64, Primary Material Application Metal, Materials Cut Angle Iron, Black Iron Pipe, Cast Iron, Galvanized, Hardened Steel, Machinable Metals, Metal Alloys, Muffler, Pipe, Rebar, Sheet Metal, Stainless Steel Pipe, Stainless Steel Plate, Steel (Plate), Steel Studs, Structural Steel, Tailpipe, Threaded Rod, Tube and Conduit, Unistrut, Wood Cutting Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.