Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Combined Drill and Countersink, Long Plain, Series 1499, 764 Drill Size  Fraction, 01094 Drill 25030

Combined Drill and Countersink, Long Plain, Series 1499, 764 Drill Size Fraction, 01094 Drill (Discontinued)

  • Mfr # 25030
  • Zoro # G607992248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25030
Zoro #
G607992248
UPC #
686125250300
Country of Origin
United States

Description

pMorse Combined Drill and Countersink, Long Plain, Series 1499, 764 in Drill Size Fraction, 01094 in Drill Size Decimal inch, 3 Point Dia, 14 in Body Dia, 6 in Overall Length, 2 Flutes, 14 in Shank, 60 deg Point, 60 deg included Angle, Right Hand Cutting, HSS Cutting Edge, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.