Zoro Homepage

Control Box, 10 in H, 15.5 in L, 14.25 in W

  • Mfr # CP-456-E3-230

  • Zoro # G406145494


product price: $4,432.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Compatible with Manufacturer Part Number
456-E3
Overall Width
14.25 in
Overall Height
10 in
Overall Length
15.5 in
Standards
Hazard Classification Class I Group C and D, Hazard Classification Class II Group E, F and G, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-456-E3-230
Zoro #
G406145494
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14.25 in
Overall Height
10 in
Overall Length
15.5 in

Details

Item
Control Box
Compatible with Manufacturer Part Number
456-E3
Standards
Hazard Classification Class I Group C and D, Hazard Classification Class II Group E, F and G, UL

Description

Control Box, Compatible with Manufacturer Part Number 456-E3, Overall Height 10 in, Overall Length 15.5 in, Overall Width 14.25 in, Standards Hazard Classification Class I Group C and D, Hazard Classification Class II Group E, F and G, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.