Zoro Homepage

Control Box, 9 in H, 16 in L, 12.5 in W

  • Mfr # CP-456-3-460

  • Zoro # G206006049


product price: $2,656.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Length
16 in
Overall Height
9 in
Overall Width
12.5 in
Compatible with Manufacturer Part Number
456-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-456-3-460
Zoro #
G206006049
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Height
9 in
Overall Width
12.5 in

Details

Item
Control Box
Compatible with Manufacturer Part Number
456-3

Description

Control Box, Compatible with Manufacturer Part Number 456-3, Overall Height 9 in, Overall Length 16 in, Overall Width 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.