Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Crclr Saw Bld, Crbde, 6-1/2 In, 40 Teeth CSM65040NSC

Crclr Saw Bld, Crbde, 6-1/2 In, 40 Teeth (Discontinued)

  • Mfr # CSM65040NSC
  • Zoro # G4917561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM65040NSC
Zoro #
G4917561
UPC #
050326101516
Country of Origin
United States

Dimensions

Cutting Depth
2-3/16"
Blade Dia.
6 1/2 in
Plate Thickness
0.047 in

Details

Item
Circular Saw Blade
Max. RPM
4200
Primary Saw Application
Metal
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Arbor Hole
5/8"
Diamond Knockout
No
Blade Type
Metal Cutting
For Use With
6-1/2" Circular Saws
Hook Angle
10.0 Degrees
Tip Material
Carbide
Tooth Grind
ATB
Number of Teeth
40
Kerf
0.063"

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.