Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Band Saw Blade, Cut-to-Length L, 1/4" W, Bimetal, 0.025" Thick WWG03BLADE

Band Saw Blade, Cut-to-Length L, 1/4" W, Bimetal, 0.025" Thick (Discontinued)

  • Mfr # WWG03BLADE
  • Zoro # G6605967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG03BLADE
Zoro #
G6605967
UPC #
-
Country of Origin
United States

Dimensions

Length
Cut-to-Length
Width
1/4"
Thickness
0.025"
Blade Thickness
0.025 in
Coil Length
100 ft
Blade Length
100 ft
Blade Length Group
20 ft & Up

Details

Item
Band Saw Blade
Material
Bimetal
Grade
Matrix II
Blade Series
Matrix II
For Use With
Band Saws
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Materials Cut
Carbon Steel
Use Case
General/Maintenance
Blade Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Type
Matrix II Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Length 100 ft, Blade Thickness 0.025 in, Coil Length 100 ft, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.