Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Band Saw Blade Coil Stock, Cut-to-Length L, 3/8" W, Carbide, 0.032" Thick WWG11BLADE

Band Saw Blade Coil Stock, Cut-to-Length L, 3/8" W, Carbide, 0.032" Thick (Discontinued)

  • Mfr # WWG11BLADE
  • Zoro # G6601137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG11BLADE
Zoro #
G6601137
UPC #
-
Country of Origin
United States

Dimensions

Length
Cut-to-Length
Width
3/8"
Thickness
0.032"
Blade Thickness
0.032 in
Coil Length
100 ft
Blade Length Group
20 ft & Up

Details

Item
Band Saw Blade Coil Stock
Material
Carbide
Grade
M to Factor, GP
Blade Series
Carbide Grit
For Use With
Band Saws
For Use With Saw Type
Band Saws
Materials Cut
Cast Iron, Fiberglass
Primary Material Application
Cast Iron, Masonry/Ceramics
Tip Material
Bi-Metal
Cutting Edge Style
Continuous
Blade Material
Carbide
Use Case
Production
Blade Type
Carbide, M-Factor, GP

Description

Band Saw Blade Coil Stock, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Fiberglass, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Thickness 0.032 in, Coil Length 100 ft, Tip Material Bi-Metal, Blade Material Carbide, Cutting Edge Style Continuous, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.