This item is Discontinued.

Morse Band Saw Blade, Cut-to-Length L, 1/4" W, Bimetal, 0.025" Thick WWG02BLADE

Band Saw Blade, Cut-to-Length L, 1/4" W, Bimetal, 0.025" Thick (Discontinued)

  • Mfr # WWG02BLADE
  • Zoro # G6605879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG02BLADE
Zoro #
G6605879
UPC #
-
Country of Origin
United States

Dimensions

Length
Cut-to-Length
Width
1/4"
Thickness
0.025"
Blade Thickness
0.025 in
Coil Length
100 ft
Blade Width
1/4 in
Blade Length
100 ft
Blade Length Group
20 ft & Up

Details

Item
Band Saw Blade
Material
Bimetal
Grade
M42
Blade Series
M42
For Use With
Band Saws
For Use With Saw Type
Band Saws
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Use Case
Production
Materials Cut
Aluminum, Carbon Steel
Blade Material
Bi-Metal
Blade Type
Bi-Metal, M42

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/4 in, Blade Length 100 ft, Blade Thickness 0.025 in, Coil Length 100 ft, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.