This item is Discontinued.

Morse Band Saw Blade, Cut-to-Length L, 1/4" W, 0.032" Thick, Bimetal, Independence II Series WWG06BLADE

Band Saw Blade, Cut-to-Length L, 1/4" W, 0.032" Thick, Bimetal, Independence II Series (Discontinued)

  • Mfr # WWG06BLADE
  • Zoro # G6605973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG06BLADE
Zoro #
G6605973
UPC #
-
Country of Origin
United States

Dimensions

Length
Cut-to-Length
Width
1/4"
Thickness
0.032"
Coil Length
100 ft
Blade Thickness
0.032 in
Blade Length
100 ft
Blade Length Group
20 ft & Up

Details

Item
Band Saw Blade
Material
Bimetal
Grade
Independence EXS
For Use With
Band Saws
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel & Hard Alloys
Use Case
Production
Blade Series
Independence II
Blade Material
Bi-Metal
Materials Cut
Nickel Alloy, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand MK Morse, Blade Series Independence II, Use Case Production, Blade Length 100 ft, Blade Thickness 0.032 in, Coil Length 100 ft, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.