This item is Discontinued.

Morse Band Saw Blade, Cut-to-Length L, 1/4" W, 0.032" Thick, Bimetal, Achiever Series WWG07BLADE

Band Saw Blade, Cut-to-Length L, 1/4" W, 0.032" Thick, Bimetal, Achiever Series (Discontinued)

  • Mfr # WWG07BLADE
  • Zoro # G6606107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG07BLADE
Zoro #
G6606107
UPC #
-
Country of Origin
United States

Dimensions

Length
Cut-to-Length
Width
1/4"
Thickness
0.032"
Blade Thickness
0.032 in
Coil Length
100 ft
Blade Length
100 ft
Blade Length Group
20 ft & Up

Details

Item
Band Saw Blade
Material
Bimetal
Grade
Achiever
For Use With
Band Saws
For Use With Saw Type
Band Saws
Blade Material
Bi-Metal
Materials Cut
Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
Tip Material
Bi-Metal
Primary Material Application
Steel & Steel Alloys
Blade Series
Achiever
Use Case
Production

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Length 100 ft, Blade Thickness 0.032 in, Coil Length 100 ft, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.