Band Saw Blade Coil Stock, Cut-to-Length L, 1/8" W, 0.025" Thick, Carbide Grit, Carbide Grit Series (Discontinued)
- Mfr # WWG01BLADE
- Zoro # G6605991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG01BLADE
Zoro #
G6605991
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
Cut-to-Length
Width
1/8"
Thickness
0.025"
Coil Length
100 ft
Blade Thickness
0.025 in
Blade Length Group
20 ft & Up
Details
Item
Band Saw Blade Coil Stock
Material
Carbide Grit
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Blade Series
Carbide Grit
Primary Material Application
Cast Iron, Masonry/Ceramics
Materials Cut
Cast Iron, Ceramics, Fiberglass, Masonry
Cutting Edge Style
Continuous
Use Case
Production
Tip Material
Bi-Metal
Description
Band Saw Blade Coil Stock, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Ceramics, Fiberglass, Masonry, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Thickness 0.025 in, Coil Length 100 ft, Tip Material Bi-Metal, Cutting Edge Style Continuous, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.