Band Saw Blade Coil Stock, Cut-to-Length L, 1/8" W, 0.025" Thick, Carbide Grit, Carbide Grit Series (Discontinued)
- Mfr # WWG04BLADE
- Zoro # G6606019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG04BLADE
Zoro #
G6606019
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
Cut-to-Length
Width
1/8"
Thickness
0.025"
Coil Length
100 ft
Blade Thickness
0.025 in
Blade Length Group
20 ft & Up
Details
Item
Band Saw Blade Coil Stock
Material
Carbide Grit
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Primary Material Application
Cast Iron, Masonry/Ceramics
Materials Cut
Cast Iron, Ceramics, Fiberglass, Masonry
Cutting Edge Style
Continuous
Use Case
Production
Blade Series
Carbide Grit
Tip Material
Bi-Metal
Description
Band Saw Blade Coil Stock, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Ceramics, Fiberglass, Masonry, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Thickness 0.025 in, Coil Length 100 ft, Tip Material Bi-Metal, Cutting Edge Style Continuous, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.