Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Band Saw Blade, Cut-to-Length L, 3/8" W, 0.032" Thick, Carbon Steel, Flex Back Series WWG12BLADE

Band Saw Blade, Cut-to-Length L, 3/8" W, 0.032" Thick, Carbon Steel, Flex Back Series (Discontinued)

  • Mfr # WWG12BLADE
  • Zoro # G6601128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG12BLADE
Zoro #
G6601128
UPC #
-
Country of Origin
United States

Dimensions

Length
Cut-to-Length
Width
3/8"
Thickness
0.032"
Blade Length
100 ft
Blade Thickness
0.032 in
Coil Length
100 ft
Blade Width
3/8 in
Blade Length Group
20 ft & Up

Details

Item
Band Saw Blade
Material
Carbon Steel
Grade
Flex Back
For Use With
Band Saws
For Use With Saw Type
Band Saws
Blade Series
Flex Back
Use Case
General/Maintenance
Tip Material
Bi-Metal
Blade Material
Carbon Steel
Primary Material Application
Wood
Materials Cut
Aluminum, Plastic, Plywood, Soft Metal, Wood

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 100 ft, Blade Thickness 0.032 in, Coil Length 100 ft, Tip Material Bi-Metal, Blade Material Carbon Steel, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.