DRILLMILL End Mill, Regular Length Single End, Series 1980, 1316 Dia, 4532 Overall Length, 1

  • Mfr # 44630

  • Zoro # G208010242


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44630
Zoro #
G208010242
UPC #
686125446307
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 1980, 1316 in Dia, 4532 in Overall Length, 12932 in Flute Length, 2 Flutes, Spiral Flute, 34 in Shank, RoundWeldon Flat Shank, 12932 in Length of Cut, 90 deg Point, Right Hand Cutting, M42 HSSCo 8 Cutting Edge, M42 HSSCo 8 Material, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.