Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse DRILLMILL End Mill, Regular Length Single End, Series 1980, 316 Dia, 2516 Overall Length, 71 44620

DRILLMILL End Mill, Regular Length Single End, Series 1980, 316 Dia, 2516 Overall Length, 71 (Discontinued)

  • Mfr # 44620
  • Zoro # G708010162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44620
Zoro #
G708010162
UPC #
686125446208
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 1980, 316 in Dia, 2516 in Overall Length, 716 in Flute Length, 2 Flutes, Spiral Flute, 38 in Shank, RoundWeldon Flat Shank, 716 in Length of Cut, 90 deg Point, Right Hand Cutting, M42 HSSCo 8 Cutting Edge, M42 HSSCo 8 Material, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.